SAFETY RELIEF VALVE,BRONZE,3/4 IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAFETY RELIEF VALVE,BRONZE,3/4 IN,3

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI1060405
  • Mfr. Model # 1060405
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Safety Relief Valve
  • Pressure Range 15 to 160 PSI
  • Standards ASME Section IV, CSA, CRN
  • Application Hot Water Heating Boilers and Hot Water Supply Systems
  • BtuH 827,000
  • Body Material Bronze
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Overall Height 5-1/4"
  • Seat Material Silicone
  • Outlet Type FNPT
  • Inlet Type FNPT
  • Overall Length 3-3/16"
  • Disc Material Brass ASTM B16
  • Spring Material Plated Alloy Steel
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 30 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list