SAFETY RELIEF VALVE,3/4 X TOP,15 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAFETY RELIEF VALVE,3/4 X TOP,15 PS

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI13101B15
  • Mfr. Model # 13101B15
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Safety Relief Valve
  • Pressure Range 5 to 15 PSI
  • Seat Material EPDM
  • Standards ASME Section IV, CRN
  • Disc Material EPDM
  • Spring Material Stainless Steel
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Inlet Type MNPT
  • Application Low Pressure Steam Heating and Supply Boilers
  • Body Material Cast Bronze
  • BtuH 410,000
  • Overall Height 2-7/8"
  • Overall Length 2-3/16"
  • Outlet Type FNPT
  • Outlet Size 3/4"
  • Inlet Size 3/4"
  • Factory Set Pressure 15 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list