Skip Content
SAFETY RELIEF VALVE,3/4 X 3/4 IN,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY RELIEF VALVE,3/4 X 3/4 IN,10

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI13101B10
  • Mfr. Model # 13101B10
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Disc Material EPDM
  • Standards CRN
  • Item Safety Relief Valve
  • Seat Material EPDM
  • Pressure Range 5 to 15 PSI
  • Spring Material Stainless Steel
  • Steam Capacity (Lb./Hr.) 372
  • Application Low Pressure Steam Heating and Supply Boilers
  • Body Material Cast Bronze
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Overall Height 2-7/8"
  • Inlet Type MNPT
  • Overall Length 2-3/16"
  • Outlet Type FNPT
  • Outlet Size 3/4"
  • Inlet Size 3/4"
  • Factory Set Pressure 10 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list