SAFETY RELIEF VALVE,2 IN,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAFETY RELIEF VALVE,2 IN,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI1060815
  • Mfr. Model # 1060815
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.45 lbs

Technical Specs

  • Item Safety Relief Valve
  • Pressure Range 15 to 160 PSI
  • Standards ASME Section IV, CSA, CRN
  • Application Hot Water Heating Boilers and Hot Water Supply Systems
  • BtuH 10,583,000
  • Body Material Bronze
  • Inlet Type FNPT
  • Overall Height 14"
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Overall Length 7-3/16"
  • Outlet Type FNPT
  • Seat Material Silicone
  • Disc Material Brass ASTM B16
  • Spring Material Plated Alloy Steel
  • Outlet Size 2"
  • Factory Set Pressure 75 PSI
  • Test Lever Yes
  • Inlet Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list