Skip Content
SAFETY RELIEF VALVE,2 IN,100 PSI,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAFETY RELIEF VALVE,2 IN,100 PSI,BR

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI1060820
  • Mfr. Model # 1060820
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.25 lbs

Technical Specs

  • Item Safety Relief Valve
  • Standards ASME Section IV, CSA, CRN
  • Pressure Range 15 to 160 PSI
  • Application Hot Water Heating Boilers and Hot Water Supply Systems
  • BtuH 13,577,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Bronze
  • Inlet Type FNPT
  • Overall Height 14"
  • Overall Length 7-3/16"
  • Seat Material Silicone
  • Outlet Type FNPT
  • Inlet Size 2"
  • Disc Material Brass ASTM B16
  • Spring Material Plated Alloy Steel
  • Outlet Size 2"
  • Test Lever Yes
  • Factory Set Pressure 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list