SAFETY RELIEF VALVE,1 X 1 IN,10 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY RELIEF VALVE,1 X 1 IN,10 PSI

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI13202B10
  • Mfr. Model # 13202B10
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Pressure Range 5 to 15 PSI
  • Seat Material EPDM
  • Standards CRN
  • Item Safety Relief Valve
  • Disc Material EPDM
  • Spring Material Stainless Steel
  • Steam Capacity (Lb./Hr.) 509
  • Application Low Pressure Steam Heating and Supply Boilers
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Inlet Type MNPT
  • Overall Height 2-1/16"
  • Body Material Cast Bronze
  • Overall Length 5-3/8"
  • Outlet Type FNPT
  • Inlet Size 1"
  • Test Lever Yes
  • Factory Set Pressure 10 PSI
  • Outlet Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list