Skip Content
SAFETY RELIEF VALVE,1 IN FNPT,125 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY RELIEF VALVE,1 IN FNPT,125 P

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI1060525
  • Mfr. Model # 1060525
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Item Safety Relief Valve
  • Standards ASME Section IV, CSA, CRN
  • Pressure Range 15 to 160 PSI
  • Application Hot Water Heating Boilers and Hot Water Supply Systems
  • BtuH 4,272,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Bronze
  • Inlet Type FNPT
  • Overall Length 4"
  • Overall Height 6-11/16"
  • Seat Material Silicone
  • Outlet Type FNPT
  • Disc Material Brass ASTM B16
  • Spring Material Plated Alloy Steel
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 125 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list