Skip Content
SAFETY RELIEF VALVE,1 1/4 IN,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY RELIEF VALVE,1 1/4 IN,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI1060634
  • Mfr. Model # 1060634
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Safety Relief Valve
  • Pressure Range 15 to 160 PSI
  • Standards ASME Section IV, CSA, CRN
  • Application Hot Water Heating Boilers and Hot Water Supply Systems
  • BtuH 8,725,000
  • Body Material Bronze
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Inlet Type FNPT
  • Overall Height 8-3/8"
  • Overall Length 5-1/16"
  • Seat Material Silicone
  • Outlet Type FNPT
  • Spring Material Plated Alloy Steel
  • Disc Material Brass ASTM B16
  • Factory Set Pressure 150 PSI
  • Test Lever Yes
  • Outlet Size 1-1/4"
  • Inlet Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list