Skip Content
SAFETY RELIEF VALVE,1 1/2 IN,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY RELIEF VALVE,1 1/2 IN,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI1060734
  • Mfr. Model # 1060734
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Safety Relief Valve
  • Pressure Range 15 to 160 PSI
  • Standards ASME Section IV, CSA, CRN
  • Application Hot Water Heating Boilers and Hot Water Supply Systems
  • BtuH 11,871,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Bronze
  • Overall Height 10-3/4"
  • Inlet Type FNPT
  • Overall Length 5-7/8"
  • Seat Material Silicone
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Spring Material Plated Alloy Steel
  • Disc Material Brass ASTM B16
  • Factory Set Pressure 150 PSI
  • Outlet Size 1-1/2"
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list