SAFETY RELIEF VALVE,1 1/2 IN,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAFETY RELIEF VALVE,1 1/2 IN,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI1060715
  • Mfr. Model # 1060715
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Standards ASME Section IV, CSA, CRN
  • Pressure Range 15 to 160 PSI
  • Item Safety Relief Valve
  • Application Hot Water Heating Boilers and Hot Water Supply Systems
  • BtuH 6,421,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Inlet Type FNPT
  • Body Material Bronze
  • Overall Height 10-3/4"
  • Overall Length 5-7/8"
  • Seat Material Silicone
  • Spring Material Plated Alloy Steel
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Disc Material Brass ASTM B16
  • Outlet Size 1-1/2"
  • Test Lever Yes
  • Factory Set Pressure 75 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list