SAFETY RELIEF VALVE,3/4 X 3/4 IN,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SAFETY RELIEF VALVE,3/4 X 3/4 IN,5

APOLLO

Web Price : $92.40 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI13101B05
  • Mfr. Model # 13101B05
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Safety Relief Valve
  • Standards CRN
  • Pressure Range 5 to 15 PSI
  • Seat Material EPDM
  • Disc Material EPDM
  • Spring Material Stainless Steel
  • Application Low Pressure Steam Heating and Supply Boilers
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Steam Capacity (Lb./Hr.) 333
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Overall Height 2-7/8"
  • Overall Length 2-3/16"
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Test Lever Yes
  • Factory Set Pressure 5 PSI

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list