!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY RED COMM400 RP 1GL

SAFETY RED COMM400 RP 1GL

RUST-OLEUM

SAFETY RED COMM400 RP 1GL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY RED COMM400 RP 1GL

SAFETY RED COMM400 RP 1GL

RUST-OLEUM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM255551
  • Mfr. Model # 255551
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1203
  • Shipping Weight 8.2 lbs

Product Details

The C740 System DTM Alkyd Enamels are designed for indoor and outdoor metal surfaces in mild to moderate commercial environments. Excellent resistance to general weathering, salt, air, mild chemical fumes and light abrasion. Not for use on galvanized steel.

Technical Specs

  • Item C740 System 400 VOC DTM Alkyd Enamel
  • Paint Base Type Oil
  • Colour Safety Red
  • Size 1 gal.
  • VOC Content Less than 400 g/L
  • Dry Time 8 to 12 hr.
  • Application Method Brush, Roll, Spray
  • Standards ACGIH TLV-STEL, OSHA PEL-TWA, OSHA PEL-CEILING
  • For Use On Surface Material Metal
  • Paint Colour Family Reds
  • Finish Gloss
  • Coverage 265 to 440 sq. ft./gal.
  • Dry Time Recoat 24 hr.
  • Min. Application Temp. 32 - 100 Degrees F
  • Features Resists Rust, Chipping, General Weathering, Mild Chemical Fumes and Light Abrasion, Excellent Coverage and Hide, Convenient-requires No Measuring or Mixing

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list