SAFETY RAILING,OAL84IN,OAH42IN,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY RAILING,OAL84IN,OAH42IN,ALUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NPN7
  • Mfr. Model # 5NPN7
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Includes 21" High Midrail
  • Colour Silver
  • Item Safety Railing
  • Overall Length 84"
  • Overall Height 42"
  • For Use With Safety Handail System
  • Number of Mounting Holes None
  • Midrail Height 21"
  • Top Rail Height 42"
  • Handrail Shape Round
  • Handrail Component Handrail Section
  • Handrail Component Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list