SAFETY RAILING,OAL72IN,OAH42IN,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY RAILING,OAL72IN,OAH42IN,ALUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NPN6
  • Mfr. Model # 5NPN6
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Silver
  • Includes 21" High Midrail
  • Item Safety Railing
  • Overall Height 42"
  • Overall Length 72"
  • For Use With Safety Handail System
  • Number of Mounting Holes None
  • Midrail Height 21"
  • Top Rail Height 42"
  • Handrail Component Handrail Section
  • Handrail Shape Round
  • Handrail Component Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list