Skip Content
SAFETY RAILING,OAL48IN,OAH42IN,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY RAILING,OAL48IN,OAH42IN,ALUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NPN4
  • Mfr. Model # 5NPN4
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Silver
  • Item Safety Railing
  • Includes 21" High Midrail
  • Overall Height 42"
  • Overall Length 48"
  • For Use With Safety Handail System
  • Number of Mounting Holes None
  • Midrail Height 21"
  • Handrail Component Handrail Section
  • Handrail Shape Round
  • Top Rail Height 42"
  • Handrail Component Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list