SAFETY RAIL,SS,32X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY RAIL,SS,32X10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4WMH7
  • Mfr. Model # 4WMH7
  • UNSPSC # 42211608
  • CATALOGUE PAGE # 1755
  • Shipping Weight 4.79 lbs

Product Details

304 stainless steel. Comes with mounting hardware. Satin with textured finish. Includes mounting screws. ADA compliant.

Technical Specs

  • Dia. 1 1/2"
  • Finish Satin
  • Includes Mounting Screws
  • Item Safety Rail/Bar
  • Weight Capacity 250 lb.
  • Material Stainless Steel
  • Type Wall Mounted, Right
  • Mounting Screws Stainless Steel
  • Standards ADA Compliant
  • Height 2-3/4"
  • Length 33"
  • Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list