SAFETY RAIL,SILVER,7 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY RAIL,SILVER,7 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WMJ6
  • Mfr. Model # 4WMJ6
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Colour Silver
  • Dia. 1"
  • Item Safety Rail/Bar
  • Material Chrome Plated Steel
  • Includes Mounting Screws
  • Type Fasten
  • Mounting Screws Stainless Steel
  • Weight Capacity 250 lb.
  • Length 7"
  • Height 18"
  • Width 3-3/4" - 6-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list