SAFETY RAIL,SATIN,22X3X2.75,1 1/2 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY RAIL,SATIN,22X3X2.75,1 1/2 D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4WMJ3
  • Mfr. Model # 4WMJ3
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.07 lbs

Technical Specs

  • Includes Mounting Screws
  • Dia. 1 1/2"
  • Finish Textured
  • Material Stainless Steel
  • Item Safety Rail/, 22" Length
  • Type Wall Mount
  • Weight Capacity 250 lb.
  • Mounting Screws Stainless Steel
  • Standards ADA Compliant
  • Height 2-3/4"
  • Length 22"
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list