SAFETY RAIL CORNER CONNECTOR,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY RAIL CORNER CONNECTOR,PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HEN4
  • Mfr. Model # 2HEN4
  • UNSPSC # 30191601
  • CATALOGUE PAGE # 1987
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Safety Hand Rail Corner Connector
  • Overall Length 8-5/8"
  • Colour Yellow
  • For Use With Safety Handail System
  • Handrail Component Corner Connector
  • Handrail Shape Square
  • Handrail Component Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list