Skip Content
SAFETY RAIL CONNECTING SECTION,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY RAIL CONNECTING SECTION,PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HEN2
  • Mfr. Model # 2HEN2
  • UNSPSC # 30191601
  • CATALOGUE PAGE # 1987
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item Safety Hand Rail Connecting Section
  • Colour Yellow
  • Overall Length 48"
  • For Use With Safety Handail System
  • Handrail Component Connecting Rail
  • Handrail Shape Square
  • Handrail Component Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list