Skip Content
SAFETY PIN,SNAP,ZINC,5/16 D X3 9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAFETY PIN,SNAP,ZINC,5/16 D X3 9/16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2UJG4
  • Mfr. Model # 2UJG4
  • UNSPSC # 31163211
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Zinc
  • Material Carbon Steel
  • Item Safety Pin
  • Package Quantity 1
  • Type Double Wire Snap
  • Wire Dia. 0.091"
  • Overall Length 3-9/16"
  • Shank Length 3-1/4"
  • Length Tolerance -0.250"
  • Dia. Tolerance +0.306/-0.311"
  • Wire Shape Square
  • Pin Dia. 5/16"
  • Usable Length 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List