Skip Content
SAFETY PIN,SINGLE WIRE,3/8 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY PIN,SINGLE WIRE,3/8 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HLA6
  • Mfr. Model # 3HLA6
  • UNSPSC # 53141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish Zinc
  • Material Low Carbon Steel
  • Item Safety Pin
  • Package Quantity 5
  • Type Single Wire Tab Lock
  • Wire Dia. 0.120"
  • Overall Length 2-1/4"
  • Shank Length 2"
  • Dia. Tolerance 0.365/-0.375"
  • Pilot Dia. -
  • Length Tolerance +0.020/-0.000"
  • Usable Length 1-3/4"
  • Wire Shape Round
  • Pin Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list