Skip Content
SAFETY PIN SHACKLE,BODY,80000LB,1 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY PIN SHACKLE,BODY,80000LB,1 3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWR6
  • Mfr. Model # 2MWR6
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Finish Galvanized
  • Item Alloy Safety Shackle, Body
  • Body Material Alloy Steel
  • Body Size 1-3/4"
  • Standards RR-C-271D
  • Width Between Eyes 2-7/8"
  • Working Load Limit 80,000 lbs.
  • Pin Material Forged Alloy Steel
  • Pin Dia. 2"
  • Pin Style Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list