SAFETY PIN SHACKLE,BODY,650 LB,3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY PIN SHACKLE,BODY,650 LB,3/16

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWN8
  • Mfr. Model # 2MWN8
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Galvanized
  • Standards RR-C-271D
  • Body Material Carbon Steel
  • Item Safety Pin Shackle, Body, 3/16
  • Body Size 3/16"
  • Working Load Limit 650 lb.
  • Width Between Eyes 3/8"
  • Pin Material Forged Steel
  • Pin Dia. 1/4"
  • Pin Style Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list