Skip Content
SAFETY PIN SHACKLE BODY,60000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY PIN SHACKLE BODY,60000LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3DPD7
  • Mfr. Model # 3DPD7
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.75 lbs

Technical Specs

  • Finish Galvanized
  • Body Material Forged Alloy Steel
  • Item Forged D Screw Shackle, Body
  • Body Size 1-1/2"
  • Standards RR-C271D
  • Working Load Limit 60,000 lbs.
  • Width Between Eyes 2-1/4"
  • Pin Material Forged Steel
  • Pin Dia. 1-5/8"
  • Pin Style Bolt, Nut, and Cotter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list