Skip Content
SAFETY PIN SHACKLE,BODY,50000LB,1 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY PIN SHACKLE,BODY,50000LB,1 3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWP5
  • Mfr. Model # 2MWP5
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.15 lbs

Technical Specs

  • Finish Galvanized
  • Item Safety Pin Shackle, Body
  • Width Between Eyes 2-7/8"
  • Standards RR-C-271D
  • Body Material Carbon Steel
  • Working Load Limit 50,000 lbs.
  • Body Size 1-3/4"
  • Pin Style Round
  • Pin Material Forged Steel
  • Pin Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list