SAFETY PIN SHACKLE BODY,36000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY PIN SHACKLE BODY,36000LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3DPD6
  • Mfr. Model # 3DPD6
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Technical Specs

  • Item Forged D Screw Shackle, Body, 1 1/4
  • Body Material Forged Alloy Steel
  • Finish Galvanized
  • Body Size 1-1/4"
  • Standards RR-C271D
  • Working Load Limit 36,000 lb.
  • Width Between Eyes 2-3/8"
  • Pin Material Forged Steel
  • Pin Dia. 1-3/8"
  • Pin Style Bolt, Nut, and Cotter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list