Skip Content
SAFETY PIN SHACKLE,BODY,34000LB,1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY PIN SHACKLE,BODY,34000LB,1 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWX4
  • Mfr. Model # 2MWX4
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.7 lbs

Technical Specs

  • Finish Galvanized
  • Item Forged D Screw Shackle, Body, 1-1/2"
  • Body Material Carbon Steel
  • Body Size 1-1/2"
  • Width Between Eyes 2-3/8"
  • Working Load Limit 34,000 lbs.
  • Standards RR-C-271D
  • Pin Dia. 1-3/4"
  • Pin Material Forged Steel
  • Pin Style Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list