SAFETY PIN SHACKLE,BODY,3000 LB,7/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY PIN SHACKLE,BODY,3000 LB,7/1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWU4
  • Mfr. Model # 2MWU4
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Galvanized
  • Item Forged D Screw Shackle, Body, 7/16
  • Body Material Carbon Steel
  • Body Size 7/16"
  • Width Between Eyes 3/4"
  • Working Load Limit 3000 lb.
  • Standards RR-C-271D
  • Pin Material Forged Steel
  • Pin Style Round
  • Pin Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list