SAFETY PIN SHACKLE,BODY,27000LB,1 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAFETY PIN SHACKLE,BODY,27000LB,1 3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWX3
  • Mfr. Model # 2MWX3
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.8 lbs

Technical Specs

  • Finish Galvanized
  • Item Forged D Screw Shackle, Body, 1-3/8"
  • Body Material Carbon Steel
  • Width Between Eyes 2-1/4"
  • Working Load Limit 27,000 lbs.
  • Standards RR-C-271D
  • Body Size 1-3/8"
  • Pin Material Forged Steel
  • Pin Dia. 1-1/2"
  • Pin Style Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list