SAFETY PIN SHACKLE BODY,19000LB,7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY PIN SHACKLE BODY,19000LB,7/8

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3DPD3
  • Mfr. Model # 3DPD3
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.01 lbs

Technical Specs

  • Item Forged D Screw Shackle, Body, 7/8
  • Finish Galvanized
  • Body Material Forged Alloy Steel
  • Standards RR-C271D
  • Body Size 7/8"
  • Width Between Eyes 1-11/16"
  • Working Load Limit 19,000 lbs.
  • Pin Material Forged Steel
  • Pin Dia. 1"
  • Pin Style Bolt, Nut, and Cotter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list