Skip Content
SAFETY PIN SHACKLE BODY,14000LB,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY PIN SHACKLE BODY,14000LB,3/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3DPD2
  • Mfr. Model # 3DPD2
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item Forged D Screw Shackle, Body, 3/4
  • Finish Galvanized
  • Body Material Forged Alloy Steel
  • Body Size 3/4"
  • Standards RR-C271D
  • Working Load Limit 14,000 lb.
  • Width Between Eyes 1-1/4"
  • Pin Dia. 7/8"
  • Pin Material Forged Steel
  • Pin Style Bolt, Nut, and Cotter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list