Skip Content
SAFETY PIN,DBL WIRE SNAP,5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAFETY PIN,DBL WIRE SNAP,5/16 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DZN9
  • Mfr. Model # 3DZN9
  • UNSPSC # 53141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Zinc
  • Item Safety Pin
  • Material Carbon Steel
  • Type Double Wire Snap
  • Package Quantity 1
  • Wire Dia. 0.091"
  • Overall Length 3-1/16"
  • Pilot Dia. -
  • Length Tolerance -0.250"
  • Shank Length 2-3/4"
  • Usable Length 2-1/2"
  • Pin Dia. 5/16"
  • Dia. Tolerance +0.306/-0.311
  • Wire Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list