Skip Content
SAFETY PIN 5/16 DIA PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY PIN 5/16 DIA PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5VU82
  • Mfr. Model # 5VU82
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Finish Zinc
  • Material Steel
  • Item Safety Pin
  • Type Coil Tension Snap
  • Wire Dia. 0.091"
  • Overall Length 4-11/16"
  • Length Tolerance 0.125"
  • Dia. Tolerance +0.306/-0.311"
  • Usable Length 4"
  • Pin Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list