Skip Content
SAFETY PIN 3/8 DIA PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY PIN 3/8 DIA PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5VU85
  • Mfr. Model # 5VU85
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material Steel
  • Type Coil Tension Snap
  • Item Safety Pin
  • Finish Zinc
  • Overall Length 3-11/16"
  • Length Tolerance 0.125"
  • Wire Dia. 0.091"
  • Dia. Tolerance +0.368/-0.373"
  • Usable Length 3"
  • Pin Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list