Skip Content
SAFETY PIN 2 WIRE SNAP PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY PIN 2 WIRE SNAP PK24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5VU31
  • Mfr. Model # 5VU31
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Safety Pin
  • Overall Length 2-13/16"
  • Shank Length 2-1/2"
  • Wire Dia. 0.091"
  • Length Tolerance -0.250"
  • Usable Length 2-1/4"
  • Dia. Tolerance +0.243/-0.248"
  • Wire Shape Square
  • Pin Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list