Skip Content
SAFETY PIN 2 WIRE SNAP PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY PIN 2 WIRE SNAP PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5VU22
  • Mfr. Model # 5VU22
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Plain
  • Item Safety Pin
  • Material 18-8 Stainless Steel
  • Type Double Wire Snap
  • Wire Dia. 0.091"
  • Overall Length 3-1/16"
  • Shank Length 2-3/4"
  • Dia. Tolerance +0.306/-0.311"
  • Usable Length 2-1/2"
  • Length Tolerance -0.250"
  • Pin Dia. 5/16"
  • Wire Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list