Skip Content
SAFETY PIN 2 WIRE SNAP PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAFETY PIN 2 WIRE SNAP PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5VU13
  • Mfr. Model # 5VU13
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Shank Length 2-1/2"
  • Overall Length 2-13/16"
  • Item Safety Pin
  • Wire Dia. 0.091"
  • Length Tolerance -0.250"
  • Dia. Tolerance +0.243/-0.248"
  • Pin Dia. 1/4"
  • Wire Shape Square
  • Usable Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list