Skip Content
SAFETY OVER SHOE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY OVER SHOE XL

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNG35211XL
  • Mfr. Model # 35211XL
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.83 lbs

Technical Specs

  • Item Overshoes
  • Height 4"
  • Colour Yellow/Black
  • Size XL
  • Waterproof Yes
  • Resists Fats, Certain Acids, Hydrocarbons, Caustics
  • Standards ASTM F2413-05 M/I/75/C/75
  • Closure Type Pull On
  • Midsole Material PVC
  • Upper Material PVC
  • Toe Type Steel
  • Gender Men's
  • Shank Material PVC
  • Outsole Material PVC
  • Metatarsal Guard No
  • Fits Shoe Size 12 to 14
  • Footwear Sole Pattern Cleated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list