Skip Content
SAFETY OVER SHOE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY OVER SHOE MED

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNG35211M
  • Mfr. Model # 35211M
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.83 lbs

Technical Specs

  • Colour Yellow/Black
  • Waterproof Yes
  • Size M
  • Item Overshoes
  • Height 4"
  • Resists Fats, Certain Acids, Hydrocarbons, Caustics
  • Standards ASTM F2413-05 M/I/75/C/75
  • Shank Material PVC
  • Closure Type Pull On
  • Toe Type Steel
  • Gender Men's
  • Upper Material PVC
  • Midsole Material PVC
  • Fits Shoe Size 8 to 10
  • Metatarsal Guard No
  • Outsole Material PVC
  • Footwear Sole Pattern Cleated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list