Skip Content
SAFETY MELT LIQUID 20L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAFETY MELT LIQUID 20L PAIL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCI323-20L
  • Mfr. Model # I323-20L
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 1619
  • Shipping Weight 56.7 lbs

Product Details

Liquid melt, 20 L. Biodegradable, high performance, low corrosion de-icer. Contains no corrosive chlorides. Effective at temperatures below -26 degree C.Ideal for stairs, sidewalk bridge decks, ramps and loading docks.

Technical Specs

  • Package Type Pail
  • Item Liquid Safety Melt
  • Size 20 L
  • Net Weight 25.08 kg
  • Effective Temp. -30 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list