SAFETY MELT 20KG PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SAFETY MELT 20KG PAIL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDC9900-20KG-P
  • Mfr. Model # 9900-20KG-P
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 1619
  • Shipping Weight 46.0 lbs

Product Details

Safety melt, fast acting crystalline nitrogen based ice melter for snow and ice removal on sidewalks, streets, bridges and airport runways, plastic pail.

Technical Specs

  • Size 20 kg
  • Package Type Pail
  • Item Safety Melt
  • Net Weight 20 kg
  • Effective Temp. -40C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list