Skip Content
SAFETY MEASURING TAPE 5.5M X 25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY MEASURING TAPE 5.5M X 25MM

KDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDSGGEVO25-55WM
  • Mfr. Model # GGEVO25-55WM
  • UNSPSC # 27111800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Measuring Tape
  • Case Color Yellow/Black
  • Blade Material Steel
  • Lock Type Short-Stroke Slider
  • Stud Markings Yes
  • Hook Magnetic
  • Blade Color White
  • Case Material ABS/Elastomer
  • Graduation Type Standard w/ Truss Marks
  • Blade Length 18"
  • Rewind Type Automatic
  • Belt Clip Yes
  • Blade Width 1"
  • Standout 8 ft.
  • Blade Coating Nylon
  • Measurement Type Metric
  • Tape Measure Product Grouping Tape Measures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list