Skip Content
SAFETY MEASURING TAPE 25FT/7.5MX1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAFETY MEASURING TAPE 25FT/7.5MX1IN

KDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDSGGEVO25-75WME
  • Mfr. Model # GGEVO25-75WME
  • UNSPSC # 27111800
  • CATALOGUE PAGE # 280
  • Shipping Weight 1.13 lbs

Technical Specs

  • Case Color Yellow/Black
  • Item Measuring Tape
  • Stud Markings Yes
  • Lock Type Short-Stroke Slider
  • Blade Material Steel
  • Hook Magnetic
  • Case Material ABS/Elastomer
  • Blade Width 1"
  • Belt Clip Yes
  • Rewind Type Automatic
  • Graduation Type Standard w/ Truss Marks
  • Blade Color White
  • Blade Length 25"
  • Standout 8 ft.
  • Measurement Type SAE/Metric
  • Blade Coating Nylon
  • Tape Measure Product Grouping Tape Measures

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list