Skip Content
SAFETY LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY LIMIT SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXCSPL783
  • Mfr. Model # XCSPL783
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Height 1.18"
  • Item Safety Interlock Switch
  • Depth 7.06"
  • Style Elbowed Lever Operated
  • Width 1.18"
  • Contact Form 2NC
  • Description/Special Features Water Tight, Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • Series XCSPL
  • Operating Force 0.18 lb-ft.
  • Operating Temp. Range -13 Degrees - 158 Degrees F
  • Standards UL, CSA
  • Conduit Size 1/2" NPT
  • IP Rating 67
  • AC Contact Rating 10A @ 300V
  • Actuator Length 2.85"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list