Skip Content
SAFETY LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY LIMIT SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXCSPA593
  • Mfr. Model # XCSPA593
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Height 1.18"
  • Depth 4.21"
  • Style Actuating Key
  • Width 1.18"
  • Item Safety Interlock Switch
  • Contact Form 1NO, 1NC
  • Description/Special Features Water Tight, Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • Operating Temp. Range -13 Degrees - 158 Degrees F
  • Series XCSPA
  • Standards UL, CSA
  • IP Rating 67
  • Operating Force 3.4 lbs.
  • Conduit Size 1/2" NPT
  • Actuator Length Key Dependent
  • AC Contact Rating 10A @ 300V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list