Skip Content
SAFETY LABEL,INSTRUCT,3-1/2 H,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY LABEL,INSTRUCT,3-1/2 H,PK5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLABR802VSP
  • Mfr. Model # LABR802VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Adhesive Vinyl
  • Legend Notice Keep Door Closed
  • Height 3-1/2"
  • Item Safety Label
  • Width 5"
  • Legend/Background Color Black on Yellow: White on Black
  • Standards ANSI/CEMA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list