Skip Content
SAFETY LABEL HIGH VOLTAGE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY LABEL HIGH VOLTAGE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC055VSP
  • Mfr. Model # LELC055VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Legend High Voltage
  • Width 5"
  • Legend/Background Color Black/White
  • Item Safety Label
  • Material Self-Adhesive Vinyl
  • Language English
  • Subject Matter Electrical Hazard
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list