SAFETY LABEL ARC FLASH VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY LABEL ARC FLASH VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC318
  • Mfr. Model # LELC318
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Label
  • Height 3-1/2"
  • Material Dura Vinyl
  • Width 5"
  • Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Incident Energy At 18 Inches (Cal/Cm2) ___ PPE Level ___ Shock Hazard (Nominal System Voltage) __ Limited Approach ___ Restricted Approach - Glove Class ___ Prohibited Approach - Glove Class
  • Standards NFPA 70E, 2012
  • Shape Rectangle
  • Header Warning
  • Background Color White
  • Legend Color Black
  • Header Legend Color Black
  • Legend Style Text
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list