Skip Content
SAFETY LABEL ARC FLASH VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY LABEL ARC FLASH VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC316
  • Mfr. Model # LELC316
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Height 5"
  • Item Label
  • Material Dura Vinyl
  • Standards NFPA 70E, 2012
  • Width 7"
  • Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Appropriate PPE and Tools Required When Working On This Equipment (w/Picto)
  • Shape Rectangle
  • Language English
  • Legend Color Black
  • Header Warning
  • Legend Style Text
  • Background Color White
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list